Thomas & Betts B1400HS-10T316SS Channel - Elongated Holes, Stainless Steel, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    B1400HS-10T316SS
  • Rexel Part Number:

    369733
  • UPC:

    78621063522

Channel - Elongated Holes, Stainless Steel, 1-5/8" x 13/16" x 10'

$ 4,939.60 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Thomas & Betts

Mfr Part # B1400HS-10T316SS

Rexel Part # 369733

UPC 78621063522

UNSPSC 30101805

Color Metallic

Family / Style B1400

Gauge 14

Length 10 ft

Material Stainless Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

Place your Will Call order by clicking the cart button next to the appropriate Branch