Unistrut P1000-10EA Channel - No Holes, Steel, Extruded Aluminum, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1000-10EA
  • Rexel Part Number:

    332865
  • UPC:

    78636401288

Channel - No Holes, Steel, Extruded Aluminum, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

$ 427.31 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Unistrut

Mfr Part # P1000-10EA

Rexel Part # 332865

UPC 78636401288

UNSPSC 30101804

Color Metallic

Family / Style B1400

Gauge 14

Length 10 ft

Material Low Carbon Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch