Unistrut P1000-10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1000-10PG
  • Rexel Part Number:

    94045
  • UPC:

    78636410021

Channel - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet

$ 893.65 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Unistrut

Mfr Part # P1000-10PG

Rexel Part # 94045

UPC 78636410021

UNSPSC 30101804

Color Metallic

Family / Style P1000

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch