Unistrut P1000T-10HG Channel - Elongated Holes, Steel, Hot Dip Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1000T-10HG
  • Rexel Part Number:

    269682
  • UPC:

    78636401384

Channel - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Hot Dip Galvanized, Silver, Size: 1-5/8" Wide, 1-5/8" Deep, 10' Long, 14 Gauge

$ 1,383.33 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Unistrut

Mfr Part # P1000T-10HG

Rexel Part # 269682

UPC 78636401384

UNSPSC 30101804

Color Metallic

Family / Style P1000

Gauge 14

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch