Unistrut P1001-10PG Channel - No Holes, Back-to-Back, 3-1/4" x 1-5/8" x 10', Steel

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1001-10PG
  • Rexel Part Number:

    269703
  • UPC:

    78636410031

Channel - No Holes, Back-to-Back, 3-1/4" x 1-5/8" x 10', Steel, Pre-Galvanized

$ 2,030.59 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Unistrut

Mfr Part # P1001-10PG

Rexel Part # 269703

UPC 78636410031

UNSPSC 30101804

Color Metallic

Family / Style P1001

Length 10 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch