Unistrut P1001-20GR Channel - Back To Back, Steel, Green, 1-5/8" x 3-1/4" x 20'

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1001-20GR
  • Rexel Part Number:

    615778
  • UPC:

    78636410010

Channel - Back To Back, Steel, Green, 1-5/8" x 3-1/4" x 20'

$ 1,957.22 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 20

Mfr / Brand Unistrut

Mfr Part # P1001-20GR

Rexel Part # 615778

UPC 78636410010

UNSPSC 30103600

Color Green

Family / Style P1001

Length 20 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch