Unistrut P4100SL-10PG Channel with 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P4100SL-10PG
  • Rexel Part Number:

    615774
  • UPC:

    78636489333

Channel - 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" Deep, 10' Long, 14 Gauge

$ 795.05 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Unistrut

Mfr Part # P4100SL-10PG

Rexel Part # 615774

UPC 78636489333

UNSPSC 30103600

Color Metallic

Family / Style P4100

Gauge 14

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch