Power-Strut PS 200 10' HG Channel - No Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 200 10' HG
  • Rexel Part Number:

    285876
  • UPC:

    702316528253

Channel - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 12, Length: 10 feet. Color: Gray.

$ 1,140.67 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 200 10' HG

Rexel Part # 285876

UPC 702316528253

UNSPSC 39121701

Color Metallic

Family / Style PS200

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch