Power-Strut PS 200 2T3 10' HDG Channel - Back To Back, Steel, Hot-Dipped Galvanized, 1-5/8" x 3-1/4" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 200 2T3 10' HDG
  • Rexel Part Number:

    266321
  • UPC:

    702316528468

Channel - Back To Back, Steel, Hot-Dipped Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 10' Long

$ 2,511.88 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 200 2T3 10' HDG

Rexel Part # 266321

UPC 702316528468

UNSPSC 39121701

Color Metallic

Family / Style PS200

Gauge 12

Length 10 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch