Power-Strut PS 200 2T3 10 PG Channel - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 200 2T3 10 PG
  • Rexel Part Number:

    69160
  • UPC:

    702316501041

Channel - Back To Back, Steel, Pre-Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 10' Long

$ 634.00 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 200 2T3 10 PG

Rexel Part # 69160

UPC 702316501041

UNSPSC 39121701

Color Metallic

Family / Style PS200

Gauge 12

Length 10 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch