Power-Strut PS 200 EH 10 GR Channel - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 200 EH 10 GR
  • Rexel Part Number:

    69180
  • UPC:

    702316501010

Channel - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green.

$ 805.42 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 200 EH 10 GR

Rexel Part # 69180

UPC 702316501010

UNSPSC 39121701

Color Green

Family / Style PS200

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch