Power-Strut PS 200 EH 20' PGAL Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 200 EH 20' PGAL
  • Rexel Part Number:

    207691
  • UPC:

    702316530614

Channel - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

$ 821.16 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 20

Mfr / Brand Power-Strut

Mfr Part # PS 200 EH 20' PGAL

Rexel Part # 207691

UPC 702316530614

UNSPSC 39121701

Color Metallic

Family / Style PS200

Gauge 12

Length 20 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch