Power-Strut PS 200 H 10 PG Channel - Bolt Holes, 1-7/8" Centers, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 200 H 10 PG
  • Rexel Part Number:

    372442
  • UPC:

    702316530034

Channel with 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" Deep, 10' Long, 12 Gauge

$ 856.92 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 200 H 10 PG

Rexel Part # 372442

UPC 702316530034

UNSPSC 39121701

Color Metallic

Family / Style PS200H

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch