Power-Strut PS 200 S 20' PGAL Channel w/ 3" Slots, Steel, Pre-Galv, 1-5/8" 20'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 200 S 20' PGAL
  • Rexel Part Number:

    615738
  • UPC:

    702316530775

Channel - 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" Deep, 20' Long, 12 Gauge

$ 889.69 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 20

Mfr / Brand Power-Strut

Mfr Part # PS 200 S 20' PGAL

Rexel Part # 615738

UPC 702316530775

UNSPSC 39121701

Color Metallic

Family / Style PS200

Gauge 12

Length 20 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch