Power-Strut PS 210 EH 10' GRN Ngated Holes On 2 In. Centers

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 210 EH 10' GRN
  • Rexel Part Number:

    177409
  • UPC:

    702316515260

1 5/8" X With 1 1/8" X 9/16",elongated Holes On 2" Centers

$ 739.43 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 210 EH 10' GRN

Rexel Part # 177409

UPC 702316515260

UNSPSC 39121701

Color Metallic

Family / Style PS200

Gauge 14

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch