Power-Strut PS 400 EH 10' PGAL Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 400 EH 10' PGAL
  • Rexel Part Number:

    225667
  • UPC:

    702316511576

Channel - Elongated Holes on Back, Height: 1", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

$ 841.39 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 400 EH 10' PGAL

Rexel Part # 225667

UPC 702316511576

UNSPSC 39121701

Color Metallic

Family / Style PS400

Gauge 12

Length 10 ft

Material Steel

Product Height 1 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch