Power-Strut PS 500 10' GRN Channel - No Holes, Steel, Green, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 500 10' GRN
  • Rexel Part Number:

    268081
  • UPC:

    702316512757

Channel - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Green.

$ 323.97 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 500 10' GRN

Rexel Part # 268081

UPC 702316512757

UNSPSC 39121701

Color Green

Family / Style PS500

Gauge 14

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch