Power-Strut PS 500 EH 10 ZD Channel - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 500 EH 10 ZD
  • Rexel Part Number:

    131093
  • UPC:

    702316512344

Channel - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 14, Length: 10 feet. Color: Gold.

$ 377.98 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 500 EH 10 ZD

Rexel Part # 131093

UPC 702316512344

UNSPSC 39121701

Color Gold

Family / Style PS500

Gauge 14

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch