Power-Strut PS 520 EH 10 PGAL Strut with Elongated Holes, Steel, Pre-Galvanized, 1-5/8" W x 13/16" D x 10' Long

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 520 EH 10 PGAL
  • Rexel Part Number:

    195612
  • UPC:

    702316501096

Strut with Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In Deep, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)

$ 471.89 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 520 EH 10 PGAL

Rexel Part # 195612

UPC 702316501096

UNSPSC 39121700

Length 10 ft

Material Steel

Product Width 1 5/8 in

Type Strut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch