Power-Strut PS100-10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS100-10PG
  • Rexel Part Number:

    211876
  • UPC:

    70231651440

Channel - No Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

$ 1,505.88 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS100-10PG

Rexel Part # 211876

UPC 70231651440

UNSPSC 39121701

Color Metallic

Family / Style PS100

Gauge 12

Length 10 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch