Power-Strut PS500-10HG Channel - No Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS500-10HG
  • Rexel Part Number:

    326856
  • UPC:

    70231651276

Channel - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Green.

$ 652.31 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS500-10HG

Rexel Part # 326856

UPC 70231651276

UNSPSC 39121701

Color Metallic

Family / Style PS500

Gauge 14

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch