Power-Strut PS500EH-2T3-10PG Channel - Back To Back, Holes, Steel, Pre-Galvanized, 14 Gauge, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS500EH-2T3-10PG
  • Rexel Part Number:

    265941
  • UPC:

    70231653338

Channel - Back To Back, Holes, Steel, Pre-Galvanized, 14 Gauge, 1-5/8" x 1-5/8" x 10'

$ 2,160.86 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS500EH-2T3-10PG

Rexel Part # 265941

UPC 70231653338

UNSPSC 39121701

Color Metallic

Family / Style PS500

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch