Power-Strut PSTPS2002T320PGAL Channel - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PSTPS2002T320PGAL
  • Rexel Part Number:

    118149
  • UPC:

    702316528543

Channel - Back To Back, Steel, Pre-Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 20' Long

$ 1,152.95 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 20

Mfr / Brand Power-Strut

Mfr Part # PSTPS2002T320PGAL

Rexel Part # 118149

UPC 702316528543

UNSPSC 39121701

Color Metallic

Family / Style PS200

Gauge 12

Length 20 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch