Cooper B-Line B11-240GLV Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B11-240GLV
  • Rexel Part Number:

    540235
  • UPC:

    78101120035

Channel - No Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

$ 1,906.76 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 20

Mfr / Brand Cooper B-Line

Mfr Part # B11-240GLV

Rexel Part # 540235

UPC 78101120035

UNSPSC 30101804

Color Metallic

Family / Style B11

Gauge 12

Length 20 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch