Cooper B-Line B2019PAZN Channel - No Holes, Steel, Pre-Galvanized, 13/16" x 13/32" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2019PAZN
  • Rexel Part Number:

    244140
  • UPC:

    781011278304

Channel - No Holes, Steel, Pre-Galvanized, 13/16" x 13/32" x 10'

$ 557.97 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B2019PAZN

Rexel Part # 244140

UPC 781011278304

UNSPSC 30101804

Color Metallic

Family / Style B71

Gauge 18

Length 10 ft

Material Steel

Product Height 13/32 in

Product Width 13/16 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch