Cooper B-Line B22-120HDG Channel - No Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22-120HDG
  • Rexel Part Number:

    271538
  • UPC:

    78101121109

Channel - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

$ 762.35 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B22-120HDG

Rexel Part # 271538

UPC 78101121109

UNSPSC 30101804

Color Metallic

Family / Style B22

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch