Cooper B-Line B22A-120HDG Channel - Back To Back, Steel, Hot-Dipped Galvanized, 1-5/8" x 3-1/4" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22A-120HDG
  • Rexel Part Number:

    338699
  • UPC:

    78101121712

Channel - Back To Back, Steel, Hot-Dipped Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 10' Long

$ 2,116.86 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B22A-120HDG

Rexel Part # 338699

UPC 78101121712

UNSPSC 30101804

Color Metallic

Family / Style B22

Gauge 12

Length 10 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch