Cooper B-Line B22GRN20 Channel - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 20'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22GRN20
  • Rexel Part Number:

    62166
  • UPC:

    781011211257

Channel - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: DURA-GREEN, Gauge: 12, Length: 20 feet. Color: Silver.

$ 548.17 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 20

Mfr / Brand Cooper B-Line

Mfr Part # B22GRN20

Rexel Part # 62166

UPC 781011211257

UNSPSC 30101804

Color Green

Family / Style B22

Gauge 12

Length 20 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch