Cooper B-Line B22SH-240HDG Channel - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 20'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22SH-240HDG
  • Rexel Part Number:

    506236
  • UPC:

    78101121314

Strut with Elongated Holes, Steel, Hot-Dipped Galvanized, 12 Gauge, 1-5/8 Inch Wide, 3-1/4 Inch Deep, 20 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)

$ 762.35 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 20

Mfr / Brand Cooper B-Line

Mfr Part # B22SH-240HDG

Rexel Part # 506236

UPC 78101121314

UNSPSC 30101804

Color Metallic

Family / Style B22

Gauge 12

Length 20 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch