Cooper B-Line B22SHA-120HDG Channel - Back To Back, Slotted Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 3-1/4" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22SHA-120HDG
  • Rexel Part Number:

    305095
  • UPC:

    78101184328

Strut - Back to Back Combination, Elongated Holes, Steel, 12 Gauge, Hot-Dipped Galvanized, 1-5/8 Inch Wide, 3-1/4 Inch Height, 10 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)

$ 2,360.12 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B22SHA-120HDG

Rexel Part # 305095

UPC 78101184328

UNSPSC 30101804

Color Metallic

Family / Style B22

Gauge 12

Length 10 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch