Cooper B-Line B24SHGRN10 Channel - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B24SHGRN10
  • Rexel Part Number:

    400059
  • UPC:

    78101122220

Channel - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Green, Size: 1-5/8" Wide, 1-5/8" Deep, 10' Long, 14 Gauge

$ 493.33 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B24SHGRN10

Rexel Part # 400059

UPC 78101122220

UNSPSC 30101804

Color Green

Family / Style B24

Gauge 14

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch