Cooper B-Line B42GRN10 Channel - No Holes, Steel, Steel, Green, 1-5/8" x 1" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B42GRN10
  • Rexel Part Number:

    61392
  • UPC:

    78101124120

Channel - No Holes, Steel, Steel, Green, 1-5/8" x 1" x 10'

$ 566.62 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B42GRN10

Rexel Part # 61392

UPC 78101124120

UNSPSC 30101804

Color Green

Family / Style B42

Gauge 12

Length 10 ft

Material Steel

Product Height 1 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch