Cooper B-Line B52GRN10 Channel - No Holes, Steel, Green, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B52GRN10
  • Rexel Part Number:

    232294
  • UPC:

    78101124820

Channel - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: DURA-GREEN, Gauge: 12, Length: 10 feet. Color: Silver.

$ 685.35 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B52GRN10

Rexel Part # 232294

UPC 78101124820

UNSPSC 30101804

Color Green

Family / Style B52

Gauge 12

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch