Cooper B-Line B52H178GALV10 Channel - Bolt Holes, 1-7/8" Centers, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B52H178GALV10
  • Rexel Part Number:

    330070
  • UPC:

    78101125130

Channel with 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" Deep, 10' Long, 12 Gauge

$ 718.61 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B52H178GALV10

Rexel Part # 330070

UPC 78101125130

UNSPSC 30101804

Color Metallic

Family / Style B52

Gauge 12

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch