Cooper B-Line B52SH-120HDG Channel - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B52SH-120HDG
  • Rexel Part Number:

    400082
  • UPC:

    78101125011

Channel - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, 12 Gauge, Hot-Dipped Galvanized, Size: 1-5/8" Wide, 13/16" Deep, 10' Long, 12 Gauge

$ 938.90 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B52SH-120HDG

Rexel Part # 400082

UPC 78101125011

UNSPSC 30101804

Color Metallic

Family / Style B52

Gauge 12

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch