Cooper B-Line B54AGALV10 Channel - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B54AGALV10
  • Rexel Part Number:

    293193
  • UPC:

    78101126130

Channel - Back To Back, Steel, Pre-Galvanized, 14 Gauge, Size: 1-5/8" Wide, 1-5/8" Deep, 10' Long

$ 1,423.29 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B54AGALV10

Rexel Part # 293193

UPC 78101126130

UNSPSC 30101804

Color Metallic

Family / Style B54

Gauge 14

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch