Cooper B-Line B54SGALV20 Channel with 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 20'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B54SGALV20
  • Rexel Part Number:

    99458
  • UPC:

    78101125935

Channel - 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" Deep, 20' Long, 12 Gauge

$ 474.44 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 20

Mfr / Brand Cooper B-Line

Mfr Part # B54SGALV20

Rexel Part # 99458

UPC 78101125935

UNSPSC 30101804

Color Metallic

Family / Style B52

Gauge 12

Length 20 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch