Cooper B-Line B62GALV10 Channel - No Holes, Steel, Pre-Galvanized, 13/16" x 13/16" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B62GALV10
  • Rexel Part Number:

    461983
  • UPC:

    78101181311

Channel - No Holes, Steel, Pre-Galvanized, 13/16" x 13/16" x 10'

$ 758.75 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B62GALV10

Rexel Part # 461983

UPC 78101181311

UNSPSC 30101804

Color Metallic

Family / Style B62

Gauge 18

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 13/16 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch