Superstrut A1200-10 Channel - No Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    A1200-10
  • Rexel Part Number:

    95208
  • UPC:

    616013100158

Channel - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, 12 Gauge, Finish: Gold-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

$ 558.30 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # A1200-10

Rexel Part # 95208

UPC 616013100158

UNSPSC 30101804

Color Gold

Family / Style A1200

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch