Superstrut A1200-10GR Channel - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    A1200-10GR
  • Rexel Part Number:

    69217
  • UPC:

    61601310160

Channel - No Holes, Steel, Green, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'

$ 489.95 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # A1200-10GR

Rexel Part # 69217

UPC 61601310160

UNSPSC 30101804

Color Green

Family / Style A1200

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch