Superstrut A1200 10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    A1200 10PG
  • Rexel Part Number:

    69073
  • UPC:

    616013100134

Channel - No Holes, Steel, Pre-Galvanized, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'

$ 451.69 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # A1200 10PG

Rexel Part # 69073

UPC 616013100134

UNSPSC 30101804

Color Metallic

Family / Style A1200

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch