Superstrut A1200HS 10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    A1200HS 10PG
  • Rexel Part Number:

    69255
  • UPC:

    616013100233

Channel - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" Deep, 10' Long, 12 Gauge

$ 723.60 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # A1200HS 10PG

Rexel Part # 69255

UPC 616013100233

UNSPSC 30101804

Color Metallic

Family / Style A1200

Gauge 12

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch