Superstrut A1202HS-10PG Strut, Back-to-Back, 1-5/8" Width, 10' Long, Steel, Pre-Galvanized

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    A1202HS-10PG
  • Rexel Part Number:

    68971
  • UPC:

    61601301603

Strut, Back-to-Back, 1-5/8" Width, 10' Long, Steel, Pre-Galvanized

$ 1,381.91 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # A1202HS-10PG

Rexel Part # 68971

UPC 61601301603

UNSPSC 30101804

Color Metallic

Family / Style A1202

Gauge 12

Length 10 ft

Material Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch