Kindorf B 905 10 HD Channel, Holes, Steel, Hot Dip Galvanized, 1-1/2" x 1-1/2" x 10'

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 905 10 HD
  • Rexel Part Number:

    66421
  • UPC:

    785991755046

Channel - Bolt Holes, 1-1/2" Centers, Steel, Hot Dip Galvanized, 1-1/2" x 1-1/2" x 10'

$ 826.41 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Kindorf

Mfr Part # B 905 10 HD

Rexel Part # 66421

UPC 785991755046

UNSPSC 30101804

Color Metallic

Family / Style B-905

Gauge 12

Length 10 ft

Material Steel

Product Height 1 1/2 in

Product Width 1 1/2 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch