Kindorf B 905 10 Channel - Bolt Holes, 1-1/2" Centers, Steel, Gold, 1-1/2" x 1-1/2" x 10'

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 905 10
  • Rexel Part Number:

    68880
  • UPC:

    785991754506

Channel - Round Holes on Back, Height: 1-1/2", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 12, Length: 10 feet. Color: Gold.

$ 597.24 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Kindorf

Mfr Part # B 905 10

Rexel Part # 68880

UPC 785991754506

UNSPSC 30101804

Color Gold

Family / Style B-905

Gauge 12

Length 10 ft

Material Steel

Product Height 1 1/2 in

Product Width 1 1/2 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch