Kindorf B 907 10 Channel - Bolt Holes, 1-1/2" Centers, Steel, Gold, 1-1/2" x 3/4" x 10'

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 907 10
  • Rexel Part Number:

    69488
  • UPC:

    785991755589

Channel - Round Holes on Back, Height: 3/4", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 14, Length: 10 feet. Color: Gold. 9/16" Diameter Bolt Holes on 1 1/2" Centers 3/4" from End.

$ 454.68 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Kindorf

Mfr Part # B 907 10

Rexel Part # 69488

UPC 785991755589

UNSPSC 30101804

Color Gold

Family / Style B-907

Gauge 14

Length 10 ft

Material Steel

Product Height 3/4 in

Product Width 1 1/2 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch