Superstrut B1200HS-10PG Strut with Elongated Holes, Steel, 1-5/8" W x 13/16" D x 10' L

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    B1200HS-10PG
  • Rexel Part Number:

    68989
  • UPC:

    61601310423

Strut with Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In Deep, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)

$ 446.65 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # B1200HS-10PG

Rexel Part # 68989

UPC 61601310423

UNSPSC 30101804

Length 10 ft

Material Steel

Type Strut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch