Superstrut B1400-10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    B1400-10PG
  • Rexel Part Number:

    69024
  • UPC:

    61601311153

Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

$ 317.05 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # B1400-10PG

Rexel Part # 69024

UPC 61601311153

UNSPSC 30101804

Color Metallic

Family / Style B1400

Gauge 14

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch