Superstrut B1400HS 10 Channel - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    B1400HS 10
  • Rexel Part Number:

    69065
  • UPC:

    616013111604

Channel - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electro-Galvanized, Gold, Size: 1-5/8" Wide, 13/16" Deep, 10' Long, 14 Gauge

$ 431.29 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # B1400HS 10

Rexel Part # 69065

UPC 616013111604

UNSPSC 30101804

Color Gold

Family / Style B1400

Gauge 14

Length 10 ft

Material Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch