Power-Strut PS 2521 EG 2-wheel Trolley

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2521 EG
  • Rexel Part Number:

    239574
  • UPC:

    702316509368

2-Wheel Trolley, Carbon Steel Wheels, Stainless Steel Ball Bearings, Finish: Electro-Galvanized, Load Rating: 600 lbs. For use with PS 200 Series.

$ 3,968.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2521 EG

Rexel Part # 239574

UPC 702316509368

UNSPSC 24101706

Material Steel

Mounting 1-Hole

Type Trolley

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch